CS16 - SPST CS16 1" MC/Ac Emt Conduit

Nvent Caddy

  • $1.30 (Each)
  • $1.30 (Each)

  • $129.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS16
Manufacturer
Nvent Caddy
Manufacturer's Part Number
CS16
Description
SPST CS16 1" MC/Ac Emt Conduit
CS812 Cable/Conduit to Stud Attachment, 1" Emt, 2 1/8" Box Depth
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782856588238 / 00782856588238
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.30 (Each)
Carton
$129.68 (Per 100)
Resources
Images
 
 
CS16 - Small Image
 
CS16 - Large Image
Attachments
 
 
CS16 - Specification Sheet
Brochures
 
 
CS16 - Brochure
Other Links
 
 
CS16 - Other
 
CS16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
CADDY® ARMOUR
Descriptions
extra long description
NVENT EFS CS16 CONDUIT SUPPORT, 1 I
Short Description
CS812 Cable/Conduit to Stud At
Product Type
Conduit Support, 1 Inch Ac/M
Description
SPST CS16 1" MC/AC EMT CONDUIT
Long Description
CS812 Cable/Conduit to Stud Attachment, 1" EMT, 2 1/8" Box Depth
Special Features
CONDUIT SUPPORT, 1 INCH AC/MC:SCREW ON STUD
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
CS16
sub brand
CADDY
GTIN
00782856588238
UPC
782856588238
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Cable/Conduit to Stud
Packaging
Weight per each
0.07
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat