CS812D - SPST 1/2" & 3/4" Emt MC/Ac For 2-1/8" Deep Box

Nvent Caddy

  • $1.13 (Each)
  • $1.13 (Each)

  • $113.38 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS812D
Manufacturer
Nvent Caddy
Manufacturer's Part Number
CS812D
Description
SPST 1/2" & 3/4" Emt MC/Ac For 2-1/8" Deep Box
Cable/Conduit to Stud Attachment, CS812D Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
782856327585 / 8711893053715 / 00782856327585
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Carton
$113.38 (Per 100)
Resources
Images
 
 
CS812D - Small Image
 
CS812D - Large Image
Other Links
 
 
CS812D - Other
 
CS812D - Other
 
CS812D - Other
Brochures
 
 
CS812D - Brochure
Specifications Sheets
 
 
CS812D - Specification Sheet
Attachments
 
 
CS812D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spring Steel
Material, Color, and Finish
Finish
Caddy Armour
Dimensions and Weight
Diameter
0.709 to 1.181 in (OD)
Descriptions
Special Features
For 2-1/8 in Deep Box;Easily Locate the Fastener on the Stud, Keeping Your Conduit in Line with Box Knock Out and H-Series Brackets;For Wood or Metal Stud;Eliminates Offset Bending of Conduit
Product Type
Cable/Conduit to Stud Attachment
Long Description
Cable/Conduit to Stud Attachment, CS812D Model, Spring Steel, Caddy Armour, 1/2 to 3/4 in Trade Size, 0.709 to 1.181 in (OD) Diameter, 0.06 lb
Short Description
Cable/Conduit to Stud Attachment, Spring Steel, 1/2 to 3/4 in FOR 2-1/8 DEEP BOX
Description
SPST 1/2" & 3/4" EMT MC/AC FOR 2-1/8" DEEP BOX
extra long description
NVENT EFS CS812D CONDUIT SUPPORT,1/
Additional Information
Standards Met
cULus Listed;NEC Article 358.30(A) Complaint;CEC Rule 12-1404 Compliant;CEC Rule 12-618 Compliant
package quantity
100 PK
Made in USA
yes
for use with
2-1/8 in Deep Box;EMT Conduit and MC/AC Cable
Manufacturer Information
Manufacturers Part Number
CS812D
Brand
nVent CADDY
Model
CS812D
sub brand
Pentair
GTIN
00782856327585
UPC
782856327585
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Cable/Conduit to Stud
Trade Size
Trade Size
1/2 to 3/4 in
Packaging
Weight
0.06 lb
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat