H4 - Steel 4" Quick Mount Box Support

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H4
Manufacturer
Nvent Caddy
Manufacturer's Part Number
H4
Description
Steel 4" Quick Mount Box Support
Electrical Box Bracket to Stud, 2 1/2", 3 5/8", 4" Wall Depth
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
782856490449 / 8711893057065 / 00782856490449
Weight per unit
17.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
H4 - Specification Sheet
 
H4 - Specification Sheet
 
H4 - Specification Sheet
Brochures
 
 
H4 - Brochure
 
H4 - Brochure
 
H4 - Brochure
Images
 
 
H4 - Small Image
 
H4 - Large Image
 
H4 - Large Image
Other Links
 
 
H4 - Other
 
H4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Bracket, Mounting, Outlet Box to
Description
STEEL 4" QUICK MOUNT BOX SUPPORT
extra long description
NVENT EFS H4 BRACKET,MOUNTING,OUTLE
Short Description
Electrical Box Bracket to Stud
Long Description
Electrical Box Bracket to Stud, 2 1/2", 3 5/8", 4" Wall Depth
Special Features
BRACKET,MOUNTING,OUTLET BOX TO METAL STUD
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856490449
UPC
782856490449
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Stud Mounted Box Brackets
Availability
Status
Inactive
Packaging
Weight per each
17.1
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H4.
Jump To:

Similar Items

Similar items are close alternatives to H4, though they may not be 100% alike.

Compression Butt Splice, Copper (Conductor) Material, Gray, 2-3/8 In Length, 0.2...
  • Our Part #: C4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C4
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($442.14) ·
C4 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.42

Each

QTY:
Each
Add
Box Support, Pre-Galvanized Steel, Support Bracket Style, 0.16 LB
  • Our Part #: BB44
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BB44
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($381.40) ·
BB44 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.81

Each

QTY:
Each
Add
Universal Electrical Box Bracket, 2 1/2", 3 5/8" Wall Depth
  • Our Part #: TEB23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TEB23
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 50 ($372.03) ·
TEB23 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.44

Each

QTY:
Each
Add
Electrical Box Bracket to Stud, 2 1/2", 3 5/8" Wall Depth
  • Our Part #: H23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H23
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($149.66) ·
H23 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.50

Each

QTY:
Each
Add
Mounting Bracket, Steel, Galvanized, Silver, 6.625 In Length, 4.5 In Width, 3.5 ...
  • Our Part #: SSFSH2346
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SSFSH2346
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($167.93) ·
SSFSH2346 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to H4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BB4-4 Eaton B-Line 00781011182007
BB44 Eaton B-Line 00078101118207
H4 ERICO 78285649044
TEB4 ERICO 00782856677932
FBO234 Minerallac 00784610845809
18052 Morris 00601986180528
H4 nVent-Thermal Management 00782856490449
H23 nVent-Thermal Management 00782856490463
TEB23 nVent-Thermal Management 00782856638322
PH4 Panduit 00074983632589
SSF-SH4 Thomas & Betts 00785991014914
SSF-SH2346 Thomas & Betts 00785991207316
SSF-TH24 Thomas & Betts 00785991204872

* All prices subject to change.

Begin Live Chat