SSFSH2346 - 3PT Box to Stud Bracket

Steel City

  • $4.26 (Each)
  • $4.26 (Each)

  • $212.84 (Per 50)

  • $425.68 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSFSH2346
Manufacturer
Steel City
Manufacturer's Part Number
SSF-SH2346
Description
3PT Box to Stud Bracket
Mounting Bracket, Steel, Galvanized, Silver, 6.625 In Length, 4.5 In Width, 3.5 In Height, 27 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785991207316 / 5415022252859 / 00785991207316
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Carton
$212.84 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Specifications Sheets
 
 
SSFSH2346 - Specification Sheet
Images
 
 
SSFSH2346 - Small Image
 
SSFSH2346 - Large Image
Other Links
 
 
SSFSH2346 - Other
 
SSFSH2346 - Other
Attachments
 
 
SSFSH2346 - Specification Sheet
Brochures
 
 
SSFSH2346 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Finish
Galvanized
Dimensions and Weight
Height
3.5 in
Length
6.625 in
Width
4.5 in
Descriptions
Description
3PT BOX TO STUD BRACKET
Extra Long Description
ABB SSF-SH2346 3 POINT BOX TO STUD
Features
Mounting Bracket, Galvanized Finish, For 4 Inch and 4-11/16 Inch Outlet Boxes to 2-1/3 Inch, 3-1/2 Inch, 4 Inch, and 6 Inch Metal Studs
Long Description
Mounting Bracket, Steel, Galvanized, Silver, 6.625 in Length, 4.5 in Width, 3.5 in Height, 27 lb/100
Product Type
Mounting Bracket
Short Description
Mounting Bracket, Steel, Galvanized
Special Features
Attaches 4 in and 4-11/16 Inch Electrical Boxes to Metal Stud;Support Leg Can Be Attached to Stud to Eliminate Movement of Box in Wall;Attaches to Metal or Wood Stud Using Self-Tapping Screws and Screw Gun or Nails
Additional Information
For Use With
4 in. Square and 4-11/16 in. Boxes;1-1/2 in. and 2-1/8 in. Deep
Knockouts
FALSE
Made In USA
yes
Package Quantity
50 CT
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
SSFSH2346
Sub Brand
Superstrut(R)
GTIN
00785991207316
UPC
785991207316
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Brackets
Packaging
Weight
27 lb/100
Weight per each
0.27
Carton
50
Uses, Certifications, and Standards
Application
For use with 4 in. square and 4-11/16 in. boxes, 1-1/2 in. and 2-1/8 in. deep
Standard
UL E13938
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat