MAC2 - SPST Metal/Wood Stud & 1/8" Flange

Nvent Caddy

  • $1.19 (Each)
  • $1.19 (Each)

  • $119.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MAC2
Manufacturer
Nvent Caddy
Manufacturer's Part Number
MAC2
Description
SPST Metal/Wood Stud & 1/8" Flange
MC/Ac Cable to Stud Clip, 1/8" Max Flange, 14-2 to 10-3 MC/Ac
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
782856326373 / 00782856326373
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.19 (Each)
Carton
$119.39 (Per 100)
Resources
Images
 
 
MAC2 - Small Image
 
MAC2 - Large Image
Attachments
 
 
MAC2 - Specification Sheet
Brochures
 
 
MAC2 - Brochure
Other Links
 
 
MAC2 - Other
 
MAC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Cable Clip, MC/Ac
Description
SPST METAL/WOOD STUD & 1/8" FLANGE
extra long description
NVENT EFS MAC2 CABLE CLIP,MC/AC
Short Description
MC/AC Cable to Stud Clip, 1/8"
Special Features
CABLE CLIP,MC/AC
Long Description
MC/AC Cable to Stud Clip, 1/8" Max Flange, 14-2 to 10-3 MC/AC
Manufacturer Information
Manufacturers Part Number
MAC2
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856326373
UPC
782856326373
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
MC/AC Cable to Stud
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat