MAC224 - SPST MC/Ac Clip Assembly

Nvent Caddy

  • $3.14 (Each)
  • $3.14 (Each)

  • $314.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MAC224
Manufacturer
Nvent Caddy
Manufacturer's Part Number
MAC224
Description
SPST MC/Ac Clip Assembly
MC/Ac Cable to Flange Clip, Bottom Mount, 1/8"1/4" Flange, 14-2 to 10-3 MC/Ac
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121702 - Cable clips
UPC/GTIN
782856330752 / 00782856330752
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.14 (Each)
Carton
$314.18 (Per 100)
Resources
Images
 
 
MAC224 - Small Image
 
MAC224 - Large Image
Attachments
 
 
MAC224 - Specification Sheet
Other Links
 
 
MAC224 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Description
SPST MC/AC CLIP ASSEMBLY
extra long description
NVENT EFS MAC224 MC/AC CLIP,CABLE,D
Short Description
MC/AC Cable to Flange Clip, Bo
Product Type
MC/Ac Clip, Cable, Doublerun 1/8
Long Description
MC/AC Cable to Flange Clip, Bottom Mount, 1/8"1/4" Flange, 14-2 to 10-3 MC/AC
Special Features
MC/AC CLIP,CABLE,DOUBLERUN 1/8 TO 1/4 FLANGE
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
MAC224
sub brand
CADDY
GTIN
00782856330752
UPC
782856330752
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
MC/AC Cable Supports
Packaging
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat