MAC2T - SPST MC/Ac Clip Assembly 3

Nvent Caddy

  • $1.93 (Each)
  • $1.93 (Each)

  • $192.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MAC2T
Manufacturer
Nvent Caddy
Manufacturer's Part Number
MAC2T
Description
SPST MC/Ac Clip Assembly 3
MC/Ac Double Cable to Stud Clip, 14-2 to 10-3 MC/Ac
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121702 - Cable clips
UPC/GTIN
782856330660 / 00782856330660
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$192.56 (Per 100)
Resources
Images
 
 
MAC2T - Small Image
 
MAC2T - Large Image
Attachments
 
 
MAC2T - Specification Sheet
Other Links
 
 
MAC2T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
MC/Ac Clip, Clip, Back to Back
Description
SPST MC/AC CLIP ASSEMBLY 3
extra long description
NVENT EFS MAC2T MC/AC CLIP,CLIP,BAC
Short Description
MC/AC Double Cable to Stud Cli
Special Features
MC/AC CLIP,CLIP,BACK TO BACK
Long Description
MC/AC Double Cable to Stud Clip, 14-2 to 10-3 MC/AC
Manufacturer Information
Manufacturers Part Number
MAC2T
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856330660
UPC
782856330660
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
MC/AC Cable to Stud
Packaging
Weight per each
0.05
Carton
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat