MCS100 - 14-3 to 10-2 8CBL MC/Ac SPRT BRKT

Erico, Inc. Eritec-Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCS100
Manufacturer
Erico, Inc. Eritec-Caddy
Manufacturer's Part Number
MCS100
Description
14-3 to 10-2 8CBL MC/Ac SPRT BRKT
MC/Ac Cable Support Bracket, 14-3 to 10-2 MC/Ac, 8 Cable
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856464075 / 00782856464075
Weight per unit
0.161 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
MCS100 - Small Image
 
MCS100 - Large Image
Other Links
 
 
MCS100 - Other
 
MCS100 - Other
Brochures
 
 
MCS100 - Brochure
Attachments
 
 
MCS100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Long Description
MC/AC Cable Support Bracket, 14-3 to 10-2 MC/AC, 8 Cable
Special Features
BRACKET,SUPPORT,#12/14 AC/MC CABLE, 8 CABLES
Description
14-3 TO 10-2 8CBL MC/AC SPRT BRKT
Product Type
Bracket, Support, #12/14 Ac/MC C
extra long description
NVENT EFS MCS100 BRACKET,SUPPORT,#1
Short Description
MC/AC Cable Support Bracket, 1
Manufacturer Information
sub brand
CADDY
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
MCS100
GTIN
00782856464075
UPC
782856464075
Taxonomies, Classifications, and Categories
Type
Brackets and Hangers
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
0.161
Carton
50
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat