MCS50 - Steel Support Bracket

Nvent Caddy

  • $2.81 (Each)
  • $2.81 (Each)

  • $281.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MCS50
Manufacturer
Nvent Caddy
Manufacturer's Part Number
MCS50
Description
Steel Support Bracket
MC/Ac Cable Support Bracket, 14-3 to 10-2 MC/Ac, 4 Cable
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856464082 / 00782856464082
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.81 (Each)
Carton
$2.81 (Each)
Standard Packaging
$281.44 (Per 100)
Resources
Images
 
 
MCS50 - Large Image
Other Links
 
 
MCS50 - Other
 
MCS50 - Other
Brochures
 
 
MCS50 - Brochure
Attachments
 
 
MCS50 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Bracket, Support, #12/14 Ac/MC C
extra long description
NVENT EFS MCS50 BRACKET,SUPPORT,#12
Short Description
MC/AC Cable Support Bracket, 1
Description
STEEL SUPPORT BRACKET
Long Description
MC/AC Cable Support Bracket, 14-3 to 10-2 MC/AC, 4 Cable
Special Features
BRACKET,SUPPORT,#12/14 AC/MC CABLE, 4 CABLES
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
MCS50
sub brand
CADDY
GTIN
00782856464082
UPC
782856464082
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Brackets and Hangers
Packaging
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat