MEB1 - Steel Low Volt Mount Bracket W/Back Support

Nvent Caddy

  • $3.01 (Each)
  • $3.01 (Each)

  • $75.17 (Per 25)

  • $300.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MEB1
Manufacturer
Nvent Caddy
Manufacturer's Part Number
MEB1
Description
Steel Low Volt Mount Bracket W/Back Support
"Mounts Electrical Boxes" Bracket, 2 1/2", 3 1/2", 4" Wall Depth
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856349037 / 00782856349037
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.01 (Each)
Carton
$75.17 (Per 25)
Resources
Images
 
 
MEB1 - Large Image
Other Links
 
 
MEB1 - Other
 
MEB1 - Other
Brochures
 
 
MEB1 - Brochure
Attachments
 
 
MEB1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Bracket, Mounting, Elec Box, W/Fa
Description
STEEL LOW VOLT MOUNT BRACKET W/BACK SUPPORT
extra long description
NVENT EFS MEB1 BRACKET,MOUNTING,ELE
Short Description
"Mounts Electrical Boxes" Brac
Long Description
"Mounts Electrical Boxes" Bracket, 2 1/2", 3 1/2", 4" Wall Depth
Special Features
BRACKET,MOUNTING,ELEC BOX,W/FAR SIDE SUPPORT,STL
Manufacturer Information
Manufacturers Part Number
MEB1
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856349037
UPC
782856349037
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Stud Mounted Box Brackets
Packaging
Weight per each
0.22
Carton
25
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat