MP1 - STL Low Voltage Single Gang Platecket

Nvent Caddy

  • $3.16 (Each)
  • $3.16 (Each)

  • $316.09 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP1
Manufacturer
Nvent Caddy
Manufacturer's Part Number
MP1
Description
STL Low Voltage Single Gang Platecket
Low Voltage Mounting Plate, 1 Gang
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856486213 / 00782856486213
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Carton
$316.09 (Per 100)
Resources
Images
 
 
MP1 - Small Image
 
MP1 - Large Image
Attachments
 
 
MP1 - Specification Sheet
Other Links
 
 
MP1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
STL LOW VOLTAGE SINGLE GANG PLATECKET
Product Type
Bracket, Mounting, Low Voltsingl
extra long description
NVENT EFS MP1 BRACKET,MOUNTING,LOW
Short Description
Low Voltage Mounting Plate, 1
Special Features
BRACKET,MOUNTING,LOW VOLTSINGLE GANG PLAT
Long Description
Low Voltage Mounting Plate, 1 Gang
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856486213
UPC
782856486213
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Low Voltage Mounting Plates
Packaging
Weight per each
0.06
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat