MP1S - STL Plate Mounting Bracket

Nvent Caddy

  • $3.15 (Each)
  • $3.15 (Each)

  • $78.63 (Per 25)

  • $314.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP1S
Manufacturer
Nvent Caddy
Manufacturer's Part Number
MP1S
Description
STL Plate Mounting Bracket
Low Voltage Mounting Plate For New Construction, 1 Gang
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856486602 / 00782856486602
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.15 (Each)
Carton
$78.63 (Per 25)
Resources
Images
 
 
MP1S - Small Image
 
MP1S - Large Image
Attachments
 
 
MP1S - Specification Sheet
Brochures
 
 
MP1S - Brochure
Other Links
 
 
MP1S - Other
 
MP1S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
STL PLATE MOUNTING BRACKET
Product Type
Bracket, Mounting, Low Voltfor N
extra long description
NVENT EFS MP1S BRACKET,MOUNTING,LOW
Short Description
Low Voltage Mounting Plate for
Special Features
BRACKET,MOUNTING,LOW VOLTFOR NEW WORK
Long Description
Low Voltage Mounting Plate for New Construction, 1 Gang
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
MP1S
sub brand
CADDY
GTIN
00782856486602
UPC
782856486602
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Low Voltage Mounting Plates
Packaging
Weight per each
0.15
Carton
25
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat