MPLS2 - STL Double Gang Screws to Drywall

Nvent Caddy

  • $4.75 (Each)
  • $4.75 (Each)

  • $474.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPLS2
Manufacturer
Nvent Caddy
Manufacturer's Part Number
MPLS2
Description
STL Double Gang Screws to Drywall
Low Voltage Mounting Plate With Screws, 2 Gang
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
782856486701 / 00782856486701
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.75 (Each)
Carton
$474.57 (Per 100)
Resources
Images
 
 
MPLS2 - Large Image
Attachments
 
 
MPLS2 - Specification Sheet
Other Links
 
 
MPLS2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Plain
Descriptions
Description
STL DOUBLE GANG SCREWS TO DRYWALL
Product Type
Bracket, Mounting, Low Voltage D
extra long description
NVENT EFS MPLS2 BRACKET,MOUNTING,LO
Short Description
Low Voltage Mounting Plate wit
Long Description
Low Voltage Mounting Plate with Screws, 2 Gang
Special Features
BRACKET,MOUNTING,LOW VOLTAGE DOUBLE GANG SCRW
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
MPLS2
sub brand
CADDY
GTIN
00782856486701
UPC
782856486701
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Low Voltage Mounting Plates
Packaging
Weight per each
0.13
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat