NT1161V - One Shot 5/8" to 3

Nvent Erico

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NT1161V
Manufacturer
Nvent Erico
Manufacturer's Part Number
NT1161V
Description
One Shot 5/8" to 3
Nvent Erico Cadweld One Shot, Cable to Ground Rod, Traditional, NT (One Shot), 5/8" Dia, #2, #1 Connection, Solid
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856000617 / 00782856000617
Weight per unit
0.0967 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NT1161V - Small Image
 
NT1161V - Large Image
 
NT1161V - Video
Attachments
 
 
NT1161V - Specification Sheet
Brochures
 
 
NT1161V - Brochure
Other Links
 
 
NT1161V - Other
 
NT1161V - Other
 
NT1161V - Other
 
NT1161V - Other
 
NT1161V - Other
 
NT1161V - Other
 
NT1161V - Other
 
NT1161V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
nVent ERICO Cadweld One Shot, Cable to Ground Rod, Traditional, NT (ONE SHOT), 5/8" dia, #2, #1 Connection, Solid
Special Features
ONE-SHOT,CABLE TO GRD ROD,HORZ TEE W/CABLETAP
Description
ONE SHOT 5/8" TO 3
Product Type
One Shot, Cable to Ground Rod, Trad, NT
extra long description
NVENT EFS NT1161V ONE SHOT, CABLE T
Short Description
ONE SHOT, CABLE TO GROUND ROD,
Additional Information
media
Yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
NT1161V
GTIN
00782856000617
UPC
782856000617
Taxonomies, Classifications, and Categories
Type
nVent ERICO Cadweld One Shot
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Availability
Status
Inactive
Packaging
Weight per each
0.0967
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat