RIGD0050EG - Steel 1/2" Strut Clamp

Nvent Caddy

  • $7.40 (Each)
  • $7.40 (Each)

  • $739.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RIGD0050EG
Manufacturer
Nvent Caddy
Manufacturer's Part Number
RIGD0050EG
Description
Steel 1/2" Strut Clamp
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 In Width, 14 Ga Thickness, 1/2 In Size, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
40141725 - Plumbing hangers
UPC/EAN/GTIN
782856347941 / 8711893008036 / 00782856347941
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.40 (Each)
Carton
$7.40 (Each)
Standard Packaging
$739.67 (Per 100)
Resources
Images
 
 
RIGD0050EG - Small Image
 
RIGD0050EG - Large Image
 
RIGD0050EG - Large Image
Other Links
 
 
RIGD0050EG - Other
 
RIGD0050EG - Other
Brochures
 
 
RIGD0050EG - Brochure
Attachments
 
 
RIGD0050EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Width
1-1/4 in
Thickness
14 ga
Size
1/2 in
Descriptions
Product Type
Strut Clamp
Long Description
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 in Width, 14 ga Thickness, 1/2 in Size, 0.13 lb/EA
Short Description
Strut Clamp, Steel, Electro-Galvanized, 1/2 in, Rigid
Special Features
One Piece Break Apart Strut Clamp (1/2" Thru 4" Pipe Size);Includes Thread Impression and Captured Screw (1/2" Thru 4" Pipe Size);Fits Into Open Side of Strut Channel;Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)
Description
STEEL 1/2" STRUT CLAMP
extra long description
NVENT EFS RIGD0050EG CLAMP,STRUT,1/
Additional Information
package quantity
100 PK
Made in USA
yes
for use with
Pipe/Rigid Conduit
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
RIGD0050EG
sub brand
Pentair
GTIN
00782856347941
UPC
782856347941
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe/Tube to Strut
Packaging
Weight
0.13 lb/EA
Weight per each
0.13
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat