RIGD0125EG - Steel 1-1/4" Strut Clamp

Nvent Caddy

  • $9.59 (Each)
  • $9.59 (Each)

  • $479.72 (Per 50)

  • $959.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RIGD0125EG
Manufacturer
Nvent Caddy
Manufacturer's Part Number
RIGD0125EG
Description
Steel 1-1/4" Strut Clamp
Rigd Single Piece Strut Clamp For Pipe/Rigid Conduit, Steel, Eg, 1 1/4" Pipe, 1.66" Od
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
40141725 - Plumbing hangers
UPC/EAN/GTIN
782856348023 / 8711893008067 / 00782856348023
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.59 (Each)
Carton
$9.59 (Each)
Standard Packaging
$479.72 (Per 50)
Resources
Images
 
 
RIGD0125EG - Small Image
 
RIGD0125EG - Large Image
Other Links
 
 
RIGD0125EG - Other
 
RIGD0125EG - Other
Brochures
 
 
RIGD0125EG - Brochure
Attachments
 
 
RIGD0125EG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Clamp, Strut, 1 1/4 Rigid Pipe
Description
STEEL 1-1/4" STRUT CLAMP
extra long description
NVENT EFS RIGD0125EG CLAMP,STRUT,1
Short Description
RIGD Single Piece Strut Clamp
Long Description
RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, Steel, EG, 1 1/4" Pipe, 1.66" OD
Special Features
CLAMP,STRUT,1 1/4 RIGID PIPE
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
RIGD0125EG
sub brand
CADDY
GTIN
00782856348023
UPC
782856348023
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe/Tube to Strut
Packaging
Weight per each
0.19
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat