RIGD0200EG - Steel 2" Rigid Pipe Strut Clamp

Nvent Caddy

  • $11.31 (Each)
  • $11.31 (Each)

  • $565.29 (Per 50)

  • $1,130.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RIGD0200EG
Manufacturer
Nvent Caddy
Manufacturer's Part Number
RIGD0200EG
Description
Steel 2" Rigid Pipe Strut Clamp
Rigd Single Piece Strut Clamp For Pipe/Rigid Conduit, Steel, Eg, 2" Pipe, 2.375" Od
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
40141725 - Plumbing hangers
UPC/EAN/GTIN
782856348054 / 8711893008081 / 00782856348054
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.31 (Each)
Carton
$565.29 (Per 50)
Resources
Images
 
 
RIGD0200EG - Small Image
 
RIGD0200EG - Large Image
Attachments
 
 
RIGD0200EG - Specification Sheet
Brochures
 
 
RIGD0200EG - Brochure
Other Links
 
 
RIGD0200EG - Other
 
RIGD0200EG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Clamp, Strut, 2 Rigid Pipe, Eg
Description
STEEL 2" RIGID PIPE STRUT CLAMP
extra long description
NVENT EFS RIGD0200EG CLAMP,STRUT,2
Short Description
RIGD Single Piece Strut Clamp
Long Description
RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, Steel, EG, 2" Pipe, 2.375" OD
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
RIGD0200EG
sub brand
CADDY
GTIN
00782856348054
UPC
782856348054
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Pipe/Tube to Strut
Packaging
Weight per each
0.32
Carton
50
Uses, Certifications, and Standards
Application
Datacom and Low Voltage; HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat