SC2D - 1/16IN 3/16IN Flange

Nvent Caddy

  • $2.05 (Each)
  • $2.05 (Each)

  • $204.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC2D
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SC2D
Description
1/16IN 3/16IN Flange
Cable Snap Clip, 1/16"3/16" Flange, 0.472"0.551" Od
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121702 - Cable clips
UPC/GTIN
782856798064 / 00782856798064
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.05 (Each)
Carton
$2.05 (Each)
Standard Packaging
$204.69 (Per 100)
Resources
Images
 
 
SC2D - Small Image
 
SC2D - Large Image
Other Links
 
 
SC2D - Other
Attachments
 
 
SC2D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
nVent CADDY Armour
Descriptions
Description
1/16IN 3/16IN FLANGE
Long Description
Cable Snap Clip, 1/16"3/16" Flange, 0.472"0.551" OD
Special Features
SNAP CLIP,CABLE MC/AC TO 1/16 3/16FLANGE(24SC1518
Product Type
Snap Clip, Cable MC/Ac to 1/16
extra long description
NVENT EFS SC2D SNAP CLIP,CABLE MC/A
Short Description
Cable Snap Clip, 1/16"3/16" F
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
SC2D
sub brand
CADDY
GTIN
00782856798064
UPC
782856798064
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Snap Clips
Packaging
Weight per each
1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat