SCH12 - Steel 3/4" Emt or 1/2" Rigid Cond Clamp

Nvent Caddy

  • $2.10 (Each)
  • $2.10 (Each)

  • $209.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCH12
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SCH12
Description
Steel 3/4" Emt or 1/2" Rigid Cond Clamp
SCH1 Single Piece Strut Clamp For Conduit, 0.57"0.92" Od, 3/4" Emt, 1/2" Rigid/Pipe
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121702 - Cable clips
UPC/GTIN
782856252122 / 00782856252122
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.10 (Each)
Carton
$209.96 (Per 100)
Resources
Images
 
 
SCH12 - Small Image
 
SCH12 - Large Image
Attachments
 
 
SCH12 - Specification Sheet
Brochures
 
 
SCH12 - Brochure
Other Links
 
 
SCH12 - Other
 
SCH12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
extra long description
NVENT EFS SCH12 CLAMP,STRUT,ONE PIE
Short Description
SCH1 Single Piece Strut Clamp
Description
STEEL 3/4" EMT OR 1/2" RIGID COND CLAMP
Product Type
Clamp, Strut, One Piece 3/4EMT 1
Special Features
CLAMP,STRUT,ONE PIECE 3/4EMT 1/2 RIGID
Long Description
SCH1 Single Piece Strut Clamp for Conduit, 0.57"0.92" OD, 3/4" EMT, 1/2" Rigid/Pipe
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SCH12
sub brand
CADDY
GTIN
00782856252122
UPC
782856252122
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut
Packaging
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat