SCH16 - Steel 1" Emt or 3/4" Rigid Cond Strut Strap

Nvent Caddy

  • $2.72 (Each)
  • $2.72 (Each)

  • $272.27 (Per 100)

In-Stock: 462 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCH16
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SCH16
Description
Steel 1" Emt or 3/4" Rigid Cond Strut Strap
SCH1 Single Piece Strut Clamp For Conduit, 0.72"1.16" Od, 1" Emt, 3/4" Rigid/Pipe
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121702 - Cable clips
UPC/GTIN
782856252160 / 00782856252160
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.72 (Each)
Carton
$272.27 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
462
Resources
Images
 
 
SCH16 - Small Image
 
SCH16 - Large Image
Attachments
 
 
SCH16 - Specification Sheet
Other Links
 
 
SCH16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
extra long description
NVENT EFS SCH16 CLAMP,STRUT,ONE PIE
Short Description
SCH1 Single Piece Strut Clamp
Description
STEEL 1" EMT OR 3/4" RIGID COND STRUT STRAP
Product Type
Clamp, Strut, One Piece 1 Emt 3/
Long Description
SCH1 Single Piece Strut Clamp for Conduit, 0.72"1.16" OD, 1" EMT, 3/4" Rigid/Pipe
Special Features
CLAMP,STRUT,ONE PIECE 1 EMT 3/4 RIGID
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SCH16
sub brand
CADDY
GTIN
00782856252160
UPC
782856252160
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut
Packaging
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 462

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
143 View Store
Texarkana
100 View Store

A-L

Location Stock Available
Lafayette
203 View Store

M-Z

Location Stock Available
Pineville
16 View Store

* All prices subject to change.

Begin Live Chat