SCH20B - Steel 1-1/4" Emt/Rigid Strut Clip

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCH20B
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SCH20B
Description
Steel 1-1/4" Emt/Rigid Strut Clip
SCH2 Single Piece Strut Clamp For Cable/Conduit, 1"1.51" Od, 1 1/4" Emt
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856255208 / 0782856255208 / 00782856255208
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SCH20B - Small Image
 
SCH20B - Large Image
Attachments
 
 
SCH20B - Specification Sheet
Other Links
 
 
SCH20B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Clamp, Strut, One Piece 1 1/4 Em
extra long description
NVENT EFS SCH20B CLAMP,STRUT,ONE PI
Short Description
SCH2 Single Piece Strut Clamp
Description
STEEL 1-1/4" EMT/RIGID STRUT CLIP
Long Description
SCH2 Single Piece Strut Clamp for Cable/Conduit, 1"1.51" OD, 1 1/4" EMT
Special Features
CLAMP,STRUT,ONE PIECE 1 1/4 EMT 1 RIGID
Manufacturer Information
Manufacturers Part Number
SCH20B
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856255208
UPC
782856255208
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Strut
Packaging
Weight per each
0.11
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus®
Application
HVAC, Plumbing and Refrigeration; Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat