SCH32B - Steel 2" Emt or 1-1/2" Rigid Cond Strut Strap

Nvent Caddy

  • $4.31 (Each)
  • $4.31 (Each)

  • $215.44 (Per 50)

  • $430.88 (Per 100)

In-Stock: 151 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCH32B
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SCH32B
Description
Steel 2" Emt or 1-1/2" Rigid Cond Strut Strap
SCH2 Single Piece Strut Clamp For Cable/Conduit, 1.74"2.2" Od, 2" Emt
Slang Terms
Strut Strap
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121702 - Cable clips
UPC/GTIN
782856252375 / 00782856252375
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.31 (Each)
Carton
$215.44 (Per 50)
Stock Availability
Charlotte
0 (Find nearest stock)
All Stores
151
Resources
Images
 
 
SCH32B - Small Image
 
SCH32B - Large Image
Attachments
 
 
SCH32B - Specification Sheet
Other Links
 
 
SCH32B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Description
STEEL 2" EMT OR 1-1/2" RIGID COND STRUT STRAP
Extra Long Description
NVENT EFS SCH32B CLAMP,STRUT,ONE PI
Long Description
SCH2 Single Piece Strut Clamp for Cable/Conduit, 1.74"2.2" OD, 2" EMT
Product Type
Clamp, Strut, One Piece 2 Emt 1
Short Description
SCH2 Single Piece Strut Clamp
Special Features
CLAMP,STRUT,ONE PIECE 2 EMT 1 1/2 RIGID
Also Known As...
Strut Strap
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SCH32B
Sub Brand
CADDY
GTIN
00782856252375
UPC
782856252375
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut
Packaging
Weight per each
0.22
Carton
50
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration; Datacom and Low Voltage
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 151

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
16 View Store
Lenexa
44 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat