SCH6B - Steel 3/8" Emt to Strut Clip

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCH6B
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SCH6B
Description
Steel 3/8" Emt to Strut Clip
SCH2 Single Piece Strut Clamp For Cable/Conduit, 0.1"0.63" Od
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121702 - Cable clips
UPC/GTIN
782856255062 / 00782856255062
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SCH6B - Small Image
 
SCH6B - Large Image
Attachments
 
 
SCH6B - Specification Sheet
Other Links
 
 
SCH6B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Clamp, Strut, One Piece 3/8emt
extra long description
NVENT EFS SCH6B CLAMP,STRUT,ONE PIE
Short Description
SCH2 Single Piece Strut Clamp
Description
STEEL 3/8" EMT TO STRUT CLIP
Long Description
SCH2 Single Piece Strut Clamp for Cable/Conduit, 0.1"0.63" OD
Special Features
CLAMP,STRUT,ONE PIECE 3/8EMT
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Manufacturers Part Number
SCH6B
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856255062
UPC
782856255062
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut
Packaging
Weight per each
0.068
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat