SCH72B - Steel 4" Emt or Rigid Strut Strap

Nvent Caddy

  • $10.34 (Each)
  • $10.34 (Each)

  • $103.36 (Per 10)

  • $1,033.63 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SCH72B
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SCH72B
Description
Steel 4" Emt or Rigid Strut Strap
SCH2 Single Piece Strut Clamp For Cable/Conduit, 3.85"4.5" Od, 4" Emt
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Strut Straps
UNSPSC
39121702 - Cable clips
UPC/GTIN
782856252726 / 00782856252726
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.34 (Each)
Carton
$103.36 (Per 10)
Resources
Images
 
 
SCH72B - Small Image
 
SCH72B - Large Image
Attachments
 
 
SCH72B - Specification Sheet
Other Links
 
 
SCH72B - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Description
STEEL 4" EMT OR RIGID STRUT STRAP
Product Type
Clamp, Strut, One Piece 4 Emt 4
extra long description
NVENT EFS SCH72B CLAMP,STRUT,ONE PI
Short Description
SCH2 Single Piece Strut Clamp
Special Features
CLAMP,STRUT,ONE PIECE 4 EMT 4 RIGID
Long Description
SCH2 Single Piece Strut Clamp for Cable/Conduit, 3.85"4.5" OD, 4" EMT
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Manufacturers Part Number
SCH72B
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856252726
UPC
782856252726
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut
Packaging
Weight per each
0.44
Carton
10
Uses, Certifications, and Standards
standard
cULus®
Application
HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening; Datacom and Low Voltage
You must have an account to view stock levels
There were no add-on items found for SCH72B.

* All prices subject to change.