SCH8 - Steel 1/2" Emt or Rigid Strut Strap

Nvent Caddy

  • $1.91 (Each)
  • $1.91 (Each)

  • $191.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCH8
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SCH8
Description
Steel 1/2" Emt or Rigid Strut Strap
SCH1 Single Piece Strut Clamp For Conduit, 0.34"0.71" Od, 1/2" Emt
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121702 - Cable clips
UPC/GTIN
782856252085 / 00782856252085
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.91 (Each)
Carton
$191.13 (Per 100)
Resources
Images
 
 
SCH8 - Small Image
 
SCH8 - Large Image
Attachments
 
 
SCH8 - Specification Sheet
Other Links
 
 
SCH8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Product Type
Clamp, Strut, One Piece 1/2emt
extra long description
NVENT EFS SCH8 CLAMP,STRUT,ONE PIEC
Short Description
SCH1 Single Piece Strut Clamp
Description
STEEL 1/2" EMT OR RIGID STRUT STRAP
Long Description
SCH1 Single Piece Strut Clamp for Conduit, 0.34"0.71" OD, 1/2" EMT
Special Features
CLAMP,STRUT,ONE PIECE 1/2EMT
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SCH8
sub brand
CADDY
GTIN
00782856252085
UPC
782856252085
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut
Packaging
Weight per each
0.07
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat