SK205I - Steel 1-1/4" Emt Rigid Strut Strap

Nvent Caddy

  • $2.55 (Each)
  • $2.55 (Each)

  • $127.64 (Per 50)

  • $255.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SK205I
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SK205I
Description
Steel 1-1/4" Emt Rigid Strut Strap
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 In Width, 1-1/4 In Size, 200 LB Capacity
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Strut Straps
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856253396 / 8711893018752 / 00782856253396
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$127.64 (Per 50)
Resources
Images
 
 
SK205I - Small Image
 
SK205I - Large Image
 
SK205I - Large Image
Attachments
 
 
SK205I - Specification Sheet
Brochures
 
 
SK205I - Brochure
Other Links
 
 
SK205I - Other
 
SK205I - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Width
1-1/4 in
Size
1-1/4 in
Descriptions
Product Type
Strut Clamp
Long Description
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 in Width, 1-1/4 in Size, 200 lb Capacity
Short Description
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 in
Special Features
One Piece Break Apart Strut Clamp for EMT and Rigid Conduit;Includes Thread Impression and Captured Screw
extra long description
NVENT EFS SK205I CLAMP,STRUT,STEEL,
Description
STEEL 1-1/4" EMT RIGID STRUT STRAP
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
package quantity
50 PK
Made in USA
yes
for use with
EMT/Rigid Conduit
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SK205I
sub brand
Pentair
GTIN
00782856253396
UPC
782856253396
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut
Packaging
Weight per each
0.16
Carton
50
Uses, Certifications, and Standards
Capacity
200 lb
Application
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration
standard
cULus®
You must have an account to view stock levels
There were no add-on items found for SK205I.

* All prices subject to change.