SK325I - Steel 2" Emt Rigid Strut Strap

Nvent Caddy

  • $4.17 (Each)
  • $4.17 (Each)

  • $208.29 (Per 50)

  • $416.58 (Per 100)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SK325I
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SK325I
Description
Steel 2" Emt Rigid Strut Strap
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 In Width, 2 In Size, 200 LB Capacity
Slang Terms
Strut Strap
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856253419 / 8711893018776 / 00782856253419
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Carton
$208.29 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
SK325I - Small Image
 
SK325I - Large Image
 
SK325I - Large Image
Brochures
 
 
SK325I - Brochure
Other Links
 
 
SK325I - Other
 
SK325I - Other
Attachments
 
 
SK325I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Size
2 in
Width
1-1/4 in
Descriptions
Description
STEEL 2" EMT RIGID STRUT STRAP
Extra Long Description
NVENT EFS SK325I CLAMP,STRUT,STEEL,
Long Description
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 in Width, 2 in Size, 200 lb Capacity
Product Type
Strut Clamp
Short Description
Strut Clamp, Steel, Electro-Galvanized, 2 in
Special Features
One Piece Break Apart Strut Clamp for EMT and Rigid Conduit;Includes Thread Impression and Captured Screw
Also Known As...
Strut Strap
Additional Information
For Use With
EMT/Rigid Conduit
Made In USA
yes
Package Quantity
50 PK
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SK325I
Sub Brand
Pentair
GTIN
00782856253419
UPC
782856253419
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut
Packaging
Weight per each
0.21
Carton
50
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration
Capacity
200 lb
Standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Enid
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat