SK485I - Steel 3" Strut

Nvent Caddy

  • $5.52 (Each)
  • $5.52 (Each)

  • $276.03 (Per 50)

  • $552.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SK485I
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SK485I
Description
Steel 3" Strut
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 In Width, 3 In Size, 350 LB Capacity
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856253433 / 8711893018790 / 00782856253433
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.52 (Each)
Carton
$5.52 (Each)
Standard Packaging
$276.03 (Per 50)
Resources
Images
 
 
SK485I - Small Image
 
SK485I - Large Image
 
SK485I - Large Image
Attachments
 
 
SK485I - Specification Sheet
Brochures
 
 
SK485I - Brochure
Other Links
 
 
SK485I - Other
 
SK485I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Width
1-1/4 in
Size
3 in
Descriptions
Product Type
Strut Clamp
Long Description
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 in Width, 3 in Size, 350 lb Capacity
Short Description
Strut Clamp, Steel, Electro-Galvanized, 3 in
Special Features
One Piece Break Apart Strut Clamp for EMT and Rigid Conduit;Includes Thread Impression and Captured Screw
extra long description
NVENT EFS SK485I CLAMP,STRUT,STEEL,
Description
STEEL 3" STRUT
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
for use with
EMT/Rigid Conduit
package quantity
50 PK
Made in USA
yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SK485I
sub brand
Pentair
GTIN
00782856253433
UPC
782856253433
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Strut
Packaging
Weight per each
0.32
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration
Capacity
350 lb
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat