SLK2YH500L3 - Y-Hook Toggle Hangers

Nvent Caddy

  • $43.45 (Each)
  • $43.45 (Each)

  • $434.47 (Per 10)

  • $4,344.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLK2YH500L3
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SLK2YH500L3
Description
Y-Hook Toggle Hangers
Nvent Caddy Speed Link SLK With Y-Hook, 9.9' Length, 19.6" Y-Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31151705 - Non electrical steel cables
UPC/EAN/GTIN
782856801740 / 8711893137897 / 00782856801740
Weight per unit
28.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.45 (Each)
Carton
$43.45 (Each)
Standard Packaging
$434.47 (Per 10)
Resources
Images
 
 
SLK2YH500L3 - Large Image
Other Links
 
 
SLK2YH500L3 - Other
Attachments
 
 
SLK2YH500L3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
Y-HOOK TOGGLE HANGERS
Product Type
SLK2 With 19.6" Y-Hook, 2MM Wi
Short Description
nVent CADDY Speed Link SLK wit
extra long description
NVENT EFS SLK2YH500L3 SLK2 WITH 19.
Long Description
nVent CADDY Speed Link SLK with Y-Hook, 9.9' Length, 19.6" Y-Length
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
SLK2YH500L3
sub brand
CADDY
GTIN
00782856801740
UPC
782856801740
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
nVent CADDY Speed Link SLK System
Packaging
Weight per each
28.7
Carton
1
Package
10
Uses, Certifications, and Standards
Application
HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening; Datacom and Low Voltage; Acoustical, Ceiling and Partitioning
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat