SMS8 - Steel #8X1/2 Self Drilling & Tapping Screw

Nvent Caddy

  • $110.16 (Per 1,000)
  • $0.11 (Each)

  • $110.16 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMS8
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SMS8
Description
Steel #8X1/2 Self Drilling & Tapping Screw
Self Drilling and Tapping Screw, Steel, Wafer Head, Electro Galvanized, #8 Awg Diameter, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
782856304708 / 00782856304708
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.11 (Each)
Carton
$110.16 (Per 1,000)
Resources
Images
 
 
SMS8 - Small Image
 
SMS8 - Large Image
Other Links
 
 
SMS8 - Other
 
SMS8 - Other
 
SMS8 - Other
Brochures
 
 
SMS8 - Brochure
Specifications Sheets
 
 
SMS8 - Specification Sheet
Attachments
 
 
SMS8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro Galvanized
Dimensions and Weight
Diameter
#8 AWG
Descriptions
Short Description
Self Drilling and Tapping Screw, Steel, Electro Galvanized, #8
Product Type
Self Drilling and Tapping Screw
Long Description
Self Drilling and Tapping Screw, Steel, Wafer Head, Electro Galvanized, #8 AWG Diameter, 0.01 lb
Description
STEEL #8X1/2 SELF DRILLING & TAPPING SCREW
Special Features
SCREW,SHEET,METAL NO.8X1/2 SELF DRILL AND TAP
Additional Information
Head Style
Wafer
package quantity
1000 CT
Manufacturer Information
Manufacturers Part Number
SMS8
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856304708
UPC
782856304708
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Screw Gun Brackets and Accessories
Availability
minimum qty
1000
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1000
Uses, Certifications, and Standards
Application
HVAC, Plumbing and Refrigeration; Datacom and Low Voltage; Electrical Fixing and Fastening; Fire Sprinkler
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat