SN37 - Steel 3/8" Caddy Speed Nut

Nvent Caddy

  • $5.22 (Each)
  • $5.22 (Each)

  • $521.95 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SN37
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SN37
Description
Steel 3/8" Caddy Speed Nut
Caddy Speed Nut, Steel, Electro-Galvanized, 3/4 In Width, 3/4 In Height, 3/8 In Size, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
782856649373 / 00782856649373
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.22 (Each)
Carton
$5.22 (Each)
Standard Packaging
$521.95 (Per 100)
Resources
Images
 
 
SN37 - Small Image
 
SN37 - Large Image
 
SN37 - Large Image
Attachments
 
 
SN37 - Specification Sheet
Brochures
 
 
SN37 - Brochure
Other Links
 
 
SN37 - Other
 
SN37 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Width
3/4 in
Height
3/4 in
Size
3/8 in
Descriptions
Product Type
Caddy Speed Nut
Long Description
Caddy Speed Nut, Steel, Electro-Galvanized, 3/4 in Width, 3/4 in Height, 3/8 in Size, 0.05 lb/EA
Short Description
Caddy Speed Nut, Steel, Electro-Galvanized, 3/8 in
Special Features
Allows Side Mounting of Nut to Threaded Rod;Reduces the Need for Threading Compared to Standard Nuts and Washers;Ideal for Retrofit Projects, Such as Trapeze Installations, Where Disassembly of the Support System is Not Desired;Works with Slightly Damaged Threads and Minor Burrs on the Threaded Rod;Reduces Installation Time Up to 50%
extra long description
NVENT EFS SN37 3/8IN CADDY SN NUT
Description
STEEL 3/8" CADDY SPEED NUT
Additional Information
for use with
Retrofit Projects Such as Trapeze Installations;Where Disassembly of the Support System is not Desired
package quantity
100 PK
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SN37
sub brand
Pentair
GTIN
00782856649373
UPC
782856649373
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
nVent CADDY Rod Lock Hardware
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical;Fire Sprinkler;HVAC;Plumbing and Refrigeration
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat