TSGB1624 - Steel Telescoping Screw Gun Bracket/4" to 25" Stud

Nvent Caddy

  • $7.49 (Each)
  • $7.49 (Each)

  • $374.26 (Per 50)

  • $748.52 (Per 100)

In-Stock: 2,861 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSGB1624
Manufacturer
Nvent Caddy
Manufacturer's Part Number
TSGB1624
Description
Steel Telescoping Screw Gun Bracket/4" to 25" Stud
Telescoping Screw Gun Bracket, Steel, Pre-Galvanized, 0.46 LB/Ea
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
782856679677 / 8711893127638 / 00782856679677
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.49 (Each)
Carton
$7.49 (Each)
Standard Packaging
$374.26 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,861
Resources
Images
 
 
TSGB1624 - Small Image
 
TSGB1624 - Large Image
Other Links
 
 
TSGB1624 - Other
 
TSGB1624 - Other
Brochures
 
 
TSGB1624 - Brochure
Attachments
 
 
TSGB1624 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Telescoping Screw Gun Bracket
Long Description
Telescoping Screw Gun Bracket, Steel, Pre-Galvanized, 0.46 lb/EA
Short Description
Telescoping Screw Gun Bracket, Steel, Pre-Galvanized
extra long description
NVENT EFS TSGB1624 TELESCOPING SCRE
Description
STEEL TELESCOPING SCREW GUN BRACKET/4" TO 25" STUD
Special Features
TELESCOPING SCREW GUN BRACKET 16" TO 24" STUD SPAC
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
Standards Met
cULus Listed
package quantity
50 CT;1 PK
Made in USA
yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
TSGB1624
sub brand
Pentair
GTIN
00782856679677
UPC
782856679677
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Screw Gun Brackets and Accessories
Packaging
Weight
0.46 lb/EA
Weight per each
0.46
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat