TSRBS1625 - Steel Telescoping Box Mount

Nvent Caddy

  • $10.22 (Each)
  • $10.22 (Each)

  • $255.39 (Per 25)

  • $1,021.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSRBS1625
Manufacturer
Nvent Caddy
Manufacturer's Part Number
TSRBS1625
Description
Steel Telescoping Box Mount
Telescoping Rigid Box Support, 16"24" Stud Spacing
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856649304 / 00782856649304
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.22 (Each)
Carton
$10.22 (Each)
Standard Packaging
$255.39 (Per 25)
Resources
Images
 
 
TSRBS1625 - Small Image
 
TSRBS1625 - Large Image
Attachments
 
 
TSRBS1625 - Specification Sheet
Brochures
 
 
TSRBS1625 - Brochure
Other Links
 
 
TSRBS1625 - Other
 
TSRBS1625 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
extra long description
NVENT EFS TSRBS1625 BOX,MOUNT,TELES
Short Description
Telescoping Rigid Box Support,
Long Description
Telescoping Rigid Box Support, 16"24" Stud Spacing
Special Features
BOX,MOUNT,TELESCOPING 16 TO 25 INCH STUD SPACE
Description
STEEL TELESCOPING BOX MOUNT
Product Type
Box, Mount, Telescoping 16 to 25
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
TSRBS1625
sub brand
CADDY
GTIN
00782856649304
UPC
782856649304
Taxonomies, Classifications, and Categories
Type
Between Stud Box Mounting Brackets
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.89
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus®
Application
Datacom and Low Voltage; Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat