WC812 - SPST 1/2" & 3/4" Cond to Wall Clip

Nvent Caddy

  • $0.96 (Each)
  • $0.96 (Each)

  • $96.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WC812
Manufacturer
Nvent Caddy
Manufacturer's Part Number
WC812
Description
SPST 1/2" & 3/4" Cond to Wall Clip
Wall Mount Conduit Clip, 1/2", 3/4" Emt, 1/4" Hole
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856446811 / 8711893059304 / 00782856446811
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.96 (Each)
Carton
$96.16 (Per 100)
Resources
Images
 
 
WC812 - Small Image
 
WC812 - Large Image
Attachments
 
 
WC812 - Specification Sheet
Other Links
 
 
WC812 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Caddy?® Armour
Descriptions
Product Type
Clip, Conduit, to Wall or Stud
extra long description
NVENT EFS WC812 CLIP,CONDUIT,TO WAL
Short Description
Wall Mount Conduit Clip, 1/2",
Description
SPST 1/2" & 3/4" COND TO WALL CLIP
Long Description
Wall Mount Conduit Clip, 1/2", 3/4" EMT, 1/4" Hole
Special Features
CLIP,CONDUIT,TO WALL OR STUD
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
WC812
sub brand
CADDY
GTIN
00782856446811
UPC
782856446811
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Clamps and Clips
Packaging
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat