WMX6 - Steel 1-3/4" Flexible Cable Hanger

Nvent Caddy

  • $1.30 (Each)
  • $1.30 (Each)

  • $130.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMX6
Manufacturer
Nvent Caddy
Manufacturer's Part Number
WMX6
Description
Steel 1-3/4" Flexible Cable Hanger
WMX Cable Hanger, 1 3/4" Dia
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
782856768005 / 8711893009927 / 00782856768005
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.30 (Each)
Carton
$130.30 (Per 100)
Resources
Images
 
 
WMX6 - Small Image
 
WMX6 - Large Image
Attachments
 
 
WMX6 - Specification Sheet
Other Links
 
 
WMX6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Descriptions
Long Description
WMX Cable Hanger, 1 3/4" dia
Special Features
HANGER,CONDUIT,FLEXIBLE 6RUNS AC/MC CABLE
Product Type
Hanger, Conduit, Flexible 6runs
extra long description
NVENT EFS WMX6 HANGER,CONDUIT,FLEXI
Short Description
WMX Cable Hanger, 1 3/4" dia
Description
STEEL 1-3/4" FLEXIBLE CABLE HANGER
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
WMX6
sub brand
CADDY
GTIN
00782856768005
UPC
782856768005
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Brackets and Hangers
Packaging
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat