PV1000ST3 - 1IN PVC Coated Myers Hub

Calbond

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV1000ST3
Manufacturer
Calbond
Manufacturer's Part Number
PV1000ST3
Description
1IN PVC Coated Myers Hub
ST3 1IN Conduit Hub - PVC Coated
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
847656073190 / 00847656073190
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
0.002 Inch Urethane Coated Interior/0.04 Inch PVC Coated Exterior Steel
Dimensions and Weight
Size
2.5 Inch Diameter x 2.66 Inch Height
Descriptions
Long Description
CONDUIT HUB, 0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR STEEL MATERIAL; 2.5 INCH DIAMETER X 2.66 INCH HEIGHT SIZE; CONDUIT USED ON; 1 INCH TRADE SIZE; WALL THICKNESS 0.125 INCH; INCLUDES NEOPRENE O-RING GASKET
extra long description
0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR STEEL MATERIAL; 2.5 INCH DIAMETER X 2.66 INCH HEIGHT SIZE; CONDUIT USED ON; 1 INCH TRADE SIZE; WALL THICKNESS 0.125 INCH; INCLUDES NEOPRENE O-RING GASKET; ENCLOSURE CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2, CLASS I ZONE 1 AEX E II, CLASS I ZONE 1 EX E II, NEMA 2/3/3R/4/4X/11/12; APPLICABLE STANDARD UL 514B, NEC/CEC; ST MODEL
Commodity Description
PVC CONDUIT FITTINGS & ACCESSORIES
Additional Information
Wall Thickness 0.125 Inch; Includes Neoprene O-Ring Gasket; Enclosure Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2, Class I Zone 1 AEx e II, Class I Zone 1 Ex e II, NEMA 2/3/3R/4/4X/11/12; Applicable Standard UL 514B, NEC/CEC
Product Type
Conduit Hub
Description
1IN PVC COATED MYERS HUB
Manufacturer Information
Brand
Calpipe Industries, Inc
Model
ST
Manufacturers Part Number
PV1000ST3
GTIN
00847656073190
UPC
847656073190
Trade Size
Trade Size
1 INCH
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Used On
CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat