PV1000ST3 - 1IN PVC Coated Myers Hub

Calbond

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
PV1000ST3
Manufacturer
Calbond
Manufacturer's Part Number
PV1000ST3
Description
1IN PVC Coated Myers Hub
ST3 1IN Conduit Hub - PVC Coated
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
847656073190 / 00847656073190
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
0.002 Inch Urethane Coated Interior/0.04 Inch PVC Coated Exterior Steel
Dimensions and Weight
Size
2.5 Inch Diameter x 2.66 Inch Height
Descriptions
Product Type
Conduit Hub
Description
1IN PVC COATED MYERS HUB
Long Description
CONDUIT HUB, 0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR STEEL MATERIAL; 2.5 INCH DIAMETER X 2.66 INCH HEIGHT SIZE; CONDUIT USED ON; 1 INCH TRADE SIZE; WALL THICKNESS 0.125 INCH; INCLUDES NEOPRENE O-RING GASKET
extra long description
0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR STEEL MATERIAL; 2.5 INCH DIAMETER X 2.66 INCH HEIGHT SIZE; CONDUIT USED ON; 1 INCH TRADE SIZE; WALL THICKNESS 0.125 INCH; INCLUDES NEOPRENE O-RING GASKET; ENCLOSURE CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2, CLASS I ZONE 1 AEX E II, CLASS I ZONE 1 EX E II, NEMA 2/3/3R/4/4X/11/12; APPLICABLE STANDARD UL 514B, NEC/CEC; ST MODEL
Commodity Description
PVC CONDUIT FITTINGS & ACCESSORIES
Additional Information
Wall Thickness 0.125 Inch; Includes Neoprene O-Ring Gasket; Enclosure Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2, Class I Zone 1 AEx e II, Class I Zone 1 Ex e II, NEMA 2/3/3R/4/4X/11/12; Applicable Standard UL 514B, NEC/CEC
Manufacturer Information
Brand
Calpipe Industries, Inc
Manufacturers Part Number
PV1000ST3
Model
ST
GTIN
00847656073190
UPC
847656073190
Trade Size
Trade Size
1 INCH
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Used On
CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PV1000ST3.
Jump To:

Similar Items

Similar items are close alternatives to PV1000ST3, though they may not be 100% alike.

Knockout Hub, 1 In Trade Size, PRST Model, 1 In Hub Size, 1.66 In Height, 2.5 In...
  • MFR Part #: PRST3
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 15 ($1,565.85) ·
PRST3 - Robroy/Plasti-Bond

Check local availability

Total Availability: In Stock

Book Price

$104.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat