PV1500LB58 - 1-1/2 PVC Coated Form 8

Calbond

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PV1500LB58
Manufacturer
Calbond
Manufacturer's Part Number
PV1500LB58
Description
1-1/2 PVC Coated Form 8
LB58 1-1/2IN Form 8 LB Body - PVC Coated
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes
Classification
PVC Conduit Bodies, FS BX, Junct. BX
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
847656074821 / 00847656074821
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Features
Material
0.002 Inch Urethane Coated Interior/0.04 Inch PVC Coated Exterior Steel
Number of Hubs
2
Hub Location
90 Degree
Access Opening
BACK
Cover Type
PVC Coated Cast Iron, Screw-On
Dimensions and Weight
Hub Size
1-1/2 INCH
Size
10.67 Inch Length x 2.79 Inch Width x 4.07 Inch Height
Descriptions
Product Type
Conduit Body
Description
1-1/2 PVC COATED FORM 8
Long Description
CONDUIT BODY, 0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR STEEL MATERIAL; 10.67 INCH LENGTH X 2.79 INCH WIDTH X 4.07 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1-1/2 INCH HUB SIZE; LB CONFIGURATION; 2 HUB(S)
extra long description
0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR MATERIAL; 2.79 INCH WIDTH X 4.07 INCH HEIGHT SIZE; CONDUIT USED ON; 1-1/2 INCH HUB SIZE; LB CONFIGURATION; 2 HUB(S); UL 514B, CSA C22.2 APPROVAL; PVC COATED CAST IRON COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; ENCLOSURE RATING NEMA 4X; INCLUDES PVC COATED CAST IRON COVER, PLASTIC ENCAPSULATED STAINLESS STEEL SCREW; PV MODEL
Additional Information
Enclosure Type NEMA 4X; Constructional Feature Corrosion Resistant; Includes Cover, Plastic Encapsulated Stainless Steel Screw; Application Chemical and Petrochemical Plant, Water and Wastewater Treatment Facility, Pulp and Paper Mill, Cooling Tower, Mini
Commodity Description
PVC CONDUIT BODIES,FS BX,JUNCT. BX
Additional Information
Form Type
FORM 8
Manufacturer Information
Brand
Calpipe Industries, Inc
Manufacturers Part Number
PV1500LB58
GTIN
00847656074821
UPC
847656074821
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL 6/514B, CSA C22.2
Configuration
LB
Used On
RIGID CONDUIT
You must have an account to view stock levels
These alternate items can be purchased instead of PV1500LB58.
Jump To:

Similar Items

Similar items are close alternatives to PV1500LB58, though they may not be 100% alike.

1-1/2 Form 8 LB Fitting
  • Our Part #: PRHLB58
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHLB58
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 2 ($485.42) ·
PRHLB58 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$242.71

Each

QTY:
Each
Add
There were no add-on items found for PV1500LB58.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?