PV1510CT00 - 1-1/2IN PVC Coated Galv Rigid Cond 10'

Calbond

  • $18.37 (Each)
  • $18.37 (Each)

  • $1,837.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV1510CT00
Manufacturer
Calbond
Manufacturer's Part Number
PV1510CT00
Description
1-1/2IN PVC Coated Galv Rigid Cond 10'
1-1/2 X 10FT PVC Coated
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
PVC Schedule 40 Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
847656075194 / 00847656075194
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$18.37 (Each)
Carton
$18.37 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized, 0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior
Dimensions and Weight
Outer Diameter
1.98 INCH
Length
10 Foot
Inner Diameter
1.624 INCH
Descriptions
Product Type
Rigid Conduit
extra long description
STEEL MATERIAL; HOT DIP GALVANIZED, 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; 1.624 INCH INNER DIAMETER; 1.98 INCH OUTER DIAMETER; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 281 POUND PER 100 FOOT WEIGHT; 380 FOOT PER BUNDLE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 0.138 INCH WALL THICKNESS; THREADED END STYLE; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; INCLUDES COUPLING; PV MODEL
Long Description
RIGID CONDUIT, STEEL MATERIAL; HOT DIP GALVANIZED, 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; 10 FOOT; 1.624 INCH INNER DIAMETER; 1.98 INCH OUTER DIAMETER; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD
Additional Information
Constructional Feature Corrosion Resistant; Includes Coupling; Application Petrochemical, Water and Wastewater Treatment Facility, Transportation and Infrastructure, Food, Dairy and Beverage, Mining, Marine and Coastal Facility, Chemical Plants, Steel Mil
Commodity Description
Pvc Schedule 40 Conduit
Description
1-1/2IN PVC COATED GALV RIGID COND 10'
Additional Information
Wall Thickness
0.138 INCH
Applicable Standard
ANSI C80.1, NEMA RN-1
End Style
Threaded
Manufacturer Information
Brand
Calpipe Industries, Inc
Manufacturers Part Number
PV1510CT00
Model
PV
GTIN
00847656075194
UPC
847656075194
Trade Size
Trade Size
1-1/2 INCH
Packaging
Weight
281 Pound per 100 Foot
Standard Package
380 Foot per Bundle
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat