PV2000ST6 - 2IN PVC Coated Myers Hub

Calbond

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV2000ST6
Manufacturer
Calbond
Manufacturer's Part Number
PV2000ST6
Description
2IN PVC Coated Myers Hub
ST6 2IN Conduit Hub - PVC Coated
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
847656076214 / 00847656076214
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
0.002 Inch Urethane Coated Interior/0.04 Inch PVC Coated Exterior Steel
Dimensions and Weight
Size
4.25 Inch Diameter x 3.75 Inch Length
Descriptions
Long Description
CONDUIT HUB, THREADED TYPE; 0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR STEEL MATERIAL; 4.25 INCH DIAMETER X 3.75 INCH LENGTH SIZE; CONDUIT USED ON; UL 6/514B, NEC/CEC APPROVAL; NON-GROUNDING; 2 INCH TRADE SIZE; CORROSION RESISTANT
extra long description
THREADED TYPE; 0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR STEEL MATERIAL; 4.25 INCH DIAMETER X 3.75 INCH LENGTH SIZE; CONDUIT USED ON; UL 6/514B, NEC/CEC APPROVAL; NON-GROUNDING; 2 INCH TRADE SIZE; CORROSION RESISTANT; MAXIMUM WALL THICKNESS 0.125 INCH; ENCLOSURE TYPE CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2, CLASS I ZONE 1 AEX E II, CLASS I ZONE 1 EX E II, NEMA 2/3/3R/4/4X/11/12; APPLICATION PETROCHEMICAL, WATER AND WASTEWATER TREATMENT FACILITY, TRANSPORTATION AND
Additional Information
Maximum Wall Thickness 0.125 Inch; Enclosure Type Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2, Class I Zone 1 AEx e II, Class I Zone 1 Ex e II, NEMA 2/3/3R/4/4X/11/12; Application Petrochemical, Water and Wastewater Treatment Facility, Tran
Commodity Description
PVC CONDUIT FITTINGS & ACCESSORIES
Product Type
Conduit Hub
Description
2IN PVC COATED MYERS HUB
Additional Information
Ground Type
Non-Grounding
Manufacturer Information
Brand
Calpipe Industries, Inc
Model
ST
Manufacturers Part Number
PV2000ST6
GTIN
00847656076214
UPC
847656076214
Taxonomies, Classifications, and Categories
Type
THREADED
Trade Size
Trade Size
2 INCH
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Used On
CONDUIT
Approval
UL 6/514B, NEC/CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat