PV2010CT00 - 2IN PVC Coated Rigid

Calbond

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)
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
PV2010CT00
Manufacturer
Calbond
Manufacturer's Part Number
PV2010CT00
Description
2IN PVC Coated Rigid
Rigid Conduit, Steel Material; Hot Dip Galvanized, 0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior Finish; 10 Foot; 2.083 Inch Inner Diameter; 2.455 Inch Outer Diameter; Ul 6, Cul Approval; Ansi C80.1, Nema RN-1 Applicable Standard
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
PVC Schedule 40 Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
847656076375 / 00847656076375
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized, 0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior
Dimensions and Weight
Length
10 Foot
Inner Diameter
2.083 INCH
Outer Diameter
2.455 INCH
Descriptions
Product Type
Rigid Conduit
extra long description
STEEL MATERIAL; HOT DIP GALVANIZED, 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 376 POUND PER 100 FOOT WEIGHT; 300 FOOT PER BUNDLE STANDARD PACKAGE; 2 INCH TRADE SIZE; 0.146 INCH WALL THICKNESS; THREADED END STYLE; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; INCLUDES COUPLING; PV MODEL
Description
2IN PVC COATED RIGID
Additional Information
Constructional Feature Corrosion Resistant; Includes Coupling; Application Petrochemical, Water and Wastewater Treatment Facility, Transportation and Infrastructure, Food, Dairy and Beverage, Mining, Marine and Coastal Facility, Chemical Plants, Steel Mil
Commodity Description
Pvc Schedule 40 Conduit
Long Description
RIGID CONDUIT, STEEL MATERIAL; HOT DIP GALVANIZED, 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; 10 FOOT; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD
Additional Information
Applicable Standard
ANSI C80.1, NEMA RN-1
End Style
Threaded
Wall Thickness
0.146 INCH
Manufacturer Information
Brand
Calpipe Industries, Inc
Manufacturers Part Number
PV2010CT00
Model
PV
GTIN
00847656076375
UPC
847656076375
Trade Size
Trade Size
2 INCH
Packaging
Weight
376 Pound per 100 Foot
Standard Package
300 Foot per Bundle
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PV2010CT00.
Jump To:

Similar Items

Similar items are close alternatives to PV2010CT00, though they may not be 100% alike.

2 Conduit
  • Our Part #: PRHC0NDUIT2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHCONDUIT-2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($253.44) · 610 Feet ($15,459.72) ·
PRHC0NDUIT2 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$253.44

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat