PV2090EL00 - 2IN PVC Coated Rigid 90

Calbond

  • $49.63 (Each)
  • $49.63 (Each)

  • $4,963.37 (Per 100)

Available from manufacturer.
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
PV2090EL00
Manufacturer
Calbond
Manufacturer's Part Number
PV2090EL00
Description
2IN PVC Coated Rigid 90
PVC Coated Steel Rigid Conduit Standard Radius Elbow, Standard Radius Type; Steel Material; 0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior Finish; Ul 6, Cul Approval; Ansi C80.1, Nema RN-1 Applicable Standard; 6 Standard Package
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
847656053925 / 00847656053925
Weight per unit
7.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.63 (Each)
Carton
$49.63 (Each)
Stock Availability
Deer Park
0
All Stores
0
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
Steel
Material, Color, and Finish
Finish
0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior
Descriptions
Additional Information
Length 12 Inch; Constructional Feature Corrosion Resistant; Application Petrochemical, Water and Wastewater Treatment Facility, Transportation and Infrastructure, Food, Dairy and Beverage, Mining, Marine and Coastal Facility, Chemical Plants, Steel Mills,
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
2IN PVC COATED RIGID 90
Extra Long Description
STANDARD RADIUS TYPE; STEEL MATERIAL; 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 6 STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; LENGTH 12 INCH; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; APPLICATION PETROCHEMICAL, WATER AND WASTEWATER TREATMENT FACILITY, TRANSPORTATION AND INFRASTRUCTURE, FOOD, DAIRY AND BEVERAGE, MINING, MARINE AND COASTAL FACILITY, CHEMICA
Long Description
PVC COATED STEEL RIGID CONDUIT STANDARD RADIUS ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 6 STANDARD PACKAGE
Product Type
PVC Coated Steel Rigid Conduit Standard Radius Elbow
Additional Information
Applicable Standard
ANSI C80.1, NEMA RN-1
Bend Angle
90 Degree
Bend Radius
9.5 INCH
End Type
THREADED
Manufacturer Information
Brand
Calpipe Industries, Inc
Manufacturers Part Number
PV2090EL00
Model
PV
GTIN
00847656053925
UPC
847656053925
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
6
Weight per each
7.29
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PV2090EL00.
Jump To:

Similar Items

Similar items are close alternatives to PV2090EL00, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat