S21500CC00 - 1-1/2" Emt Compression Coupling

Calbrite

  • $95.93 (Each)
  • $95.93 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S21500CC00
Manufacturer
Calbrite
Manufacturer's Part Number
S21500CC00
Description
1-1/2" Emt Compression Coupling
Stainless Steel 316 Emt Compression Coupling 1-1/2"
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
847656002459 / 0847656002459 / 00847656002459
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$95.93 (Each)
Resources
Images
 
 
S21500CC00 - Small Image
 
S21500CC00 - Large Image
Attachments
 
 
S21500CC00 - Specification Sheet
Brochures
 
 
S21500CC00 - Brochure
Other Links
 
 
S21500CC00 - Other
 
S21500CC00 - Other
 
S21500CC00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
2.25
Length
2.6
Descriptions
Long Description
Stainless Steel 316 EMT Compression Coupling 1-1/2"
Description
1-1/2" EMT COMPRESSION COUPLING
Product Type
1-1/2 SS316 Emt Comp CPLG
Features
Compression couplings are used to join two lengths of stainless steel EMT. Plastic and stainless ferrules provide a NEMA 4X approved connection.
extra long description
CAL S21500CC00 1-1/2 SS316 EMT COMP
Short Description
SS_EMT CMP CPLG_316
Manufacturer Information
Manufacturers Part Number
S21500CC00
Brand
CALBRITE
GTIN
00847656002459
UPC
847656002459
Taxonomies, Classifications, and Categories
Type
EMT
Category Description
Stainless Steel EMT Conduit
Trade Size
Trade Size
1-1/2
Packaging
Weight
0.6
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat