S22000CC00 - 2" SS316 Emt Compression Coupling

Calbrite

  • $117.60 (Each)
  • $117.60 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S22000CC00
Manufacturer
Calbrite
Manufacturer's Part Number
S22000CC00
Description
2" SS316 Emt Compression Coupling
Stainless Steel 316 Emt Compression Coupling 2"
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
847656002466 / 0847656002466 / 00847656002466
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.60 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Other Links
 
 
S22000CC00 - Other
 
S22000CC00 - Other
 
S22000CC00 - Other
Images
 
 
S22000CC00 - Small Image
 
S22000CC00 - Large Image
Attachments
 
 
S22000CC00 - Specification Sheet
Brochures
 
 
S22000CC00 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
2.75
Length
2.77
Descriptions
Description
2" SS316 EMT COMPRESSION COUPLING
Product Type
2 SS316 Emt Comp CPLG
Features
Compression couplings are used to join two lengths of stainless steel EMT. Plastic and stainless ferrules provide a NEMA 4X approved connection.
extra long description
CAL S22000CC00 2 SS316 EMT COMP CPL
Short Description
SS_EMT CMP CPLG_316
Long Description
Stainless Steel 316 EMT Compression Coupling 2"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S22000CC00
GTIN
00847656002466
UPC
847656002466
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT
Trade Size
Trade Size
2
Packaging
Weight
0.86
Weight per each
0.83
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Paris
4 View Store

* All prices subject to change.

Begin Live Chat