S40312TR00 - 3/8" X 12' SS304 Threaded Rod

Calbrite

  • $54.15 (Each)
  • $54.15 (Each)

  • $5,415.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S40312TR00
Manufacturer
Calbrite
Manufacturer's Part Number
S40312TR00
Description
3/8" X 12' SS304 Threaded Rod
Stainless Steel 304 All Thread Rod 3/8" 12 Feet Long
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
31161618 - Threaded rod
UPC/EAN/GTIN
847656003531 / 0847656003531 / 00847656003531
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.15 (Each)
Carton
$54.15 (Each)
Resources
Images
 
 
S40312TR00 - Small Image
 
S40312TR00 - Large Image
Attachments
 
 
S40312TR00 - Specification Sheet
Brochures
 
 
S40312TR00 - Brochure
Other Links
 
 
S40312TR00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
144
Descriptions
Product Type
3/8 X 12' SS304 THD Rod
extra long description
CAL S40312TR00 3/8 X 12' SS304 THD
Short Description
SS_THD ROD
Features
Stainless steel threaded rods are designed for hanging, connecting, clamping, and supporting in electrical, heating and plumbing applications.
Description
3/8" X 12' SS304 THREADED ROD
Long Description
Stainless Steel 304 All Thread Rod 3/8" 12 Feet Long
Additional Information
outside diameter
0.38
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S40312TR00
GTIN
00847656003531
UPC
847656003531
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Trade Size
Trade Size
3/8
Packaging
Weight
0.25
Weight per each
0.12
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat