S40501GR00 - 1/2" SS304 Cord Grip .125-.188

Calbrite

  • $172.67 (Each)
  • $172.67 (Each)
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
S40501GR00
Manufacturer
Calbrite
Manufacturer's Part Number
S40501GR00
Description
1/2" SS304 Cord Grip .125-.188
1/2" SS304 Cord Grip .125-.188
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656012502 / 0847656012502 / 00847656012502
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$172.67 (Each)
Resources
Images
 
 
S40501GR00 - Small Image
 
S40501GR00 - Large Image
Attachments
 
 
S40501GR00 - Specification Sheet
Brochures
 
 
S40501GR00 - Brochure
Other Links
 
 
S40501GR00 - Other
 
S40501GR00 - Other
 
S40501GR00 - Other
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
Stainless Steel - 304
Material, Color, and Finish
Color
Polished Silver
Finish
#4 Polished Finish
Dimensions and Weight
Width
1.25
Length
1.8
Descriptions
Description
1/2" SS304 CORD GRIP .125-.188
Product Type
1/2 SS304 Cgrip .125-.188
Features
Stainless steel cord grips completely eliminate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out, and provide a liquid-tight seal. All connectors can be ordered with or without wire mesh attachments and accommodate conduit sizes from 1/2" to 2".
extra long description
CAL S40501GR00 1/2 SS304 CGRIP .125
Short Description
SS_CRD GRP_304
Long Description
1/2" SS304 CORD GRIP .125-.188
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S40501GR00
GTIN
00847656012502
UPC
847656012502
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight
0.23
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat