S40750CN00 - 3/4" X 5" Rigid Stainless Steel 304 Conduit Nipple

Calbrite

  • $12.70 (Per Foot)
  • $12.70 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S40750CN00
Manufacturer
Calbrite
Manufacturer's Part Number
S40750CN00
Description
3/4" X 5" Rigid Stainless Steel 304 Conduit Nipple
3/4" X 5" Rigid Stainless Steel 304 Conduit Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
847656004194 / 0847656004194 / 00847656004194
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$12.70 (Per Foot)
Resources
Images
 
 
S40750CN00 - Small Image
 
S40750CN00 - Large Image
Brochures
 
 
S40750CN00 - Brochure
Other Links
 
 
S40750CN00 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel - 304L
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Length
5
Descriptions
Product Type
3/4 X 5 SS304 Nip
Features
Stainless steel rigid conduit nipples are available in 304 or 316 and are used to extend conduit systems and can be connected to boxes, enclosures, fittings, and other lengths of conduit
extra long description
CAL S40750CN00 3/4 X 5 SS304 NIP
Short Description
SS_RGD NPL_304
Description
3/4" X 5" RIGID STAINLESS STEEL 304 CONDUIT NIPPLE
Long Description
3/4" X 5" Rigid Stainless Steel 304 Conduit Nipple
Additional Information
Wall Thickness
0.115
Inside Diameter
0.82
outside diameter
1.05
Manufacturer Information
Manufacturers Part Number
S40750CN00
Brand
CALBRITE
GTIN
00847656004194
UPC
847656004194
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Nipple
Trade Size
Trade Size
3/4
Packaging
Weight
0.4
Weight per foot
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
1600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat