S41090EL00 - 1" SS304 90 Rigid Elbow

Calbrite

  • $36.40 (Each)
  • $36.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S41090EL00
Manufacturer
Calbrite
Manufacturer's Part Number
S41090EL00
Description
1" SS304 90 Rigid Elbow
Rigid Stainless Steel 304 Elbow 1" 90 Degrees
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Elbows
UNSPSC
N/A
UPC/EAN/GTIN
847656000394 / 0847656000394 / 00847656000394
Weight per unit
2.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.40 (Each)
Resources
Images
 
 
S41090EL00 - Small Image
 
S41090EL00 - Large Image
Attachments
 
 
S41090EL00 - Specification Sheet
Brochures
 
 
S41090EL00 - Brochure
Other Links
 
 
S41090EL00 - Other
 
S41090EL00 - Other
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Depth
17
Descriptions
Product Type
1" X 90 Degree SS304 Elbow
Description
1" SS304 90 RIGID ELBOW
Long Description
Rigid Stainless Steel 304 Elbow 1" 90 Degrees
extra long description
CAL S41090EL00 1" X 90 Degree SS304
Features
Stainless steel elbows are bent sections of rigid conduit to help in changing the direction of conduit. Available in 90° & 45° elbows and special radii in type 304 and 316SS.
Short Description
SS_90ELB_304
Additional Information
Wall Thickness
0.132
Inside Diameter
1.05
outside diameter
1.315
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S41090EL00
GTIN
00847656000394
UPC
847656000394
Taxonomies, Classifications, and Categories
Type
RIGID
Category Description
RIGID ELBOWS
Trade Size
Trade Size
1
Packaging
Weight
2.19
Weight per each
2.13
Carton
1
Uses, Certifications, and Standards
Temperature Rating
1600
You must have an account to view stock levels

* All prices subject to change.