S41510CT00 - 1-1/2'' SS304 Rigid Conduit, 10' W/Coupling

Calbrite

  • $470.49 (Per 10 Feet)
  • $47.05 (Per Foot)

  • $470.49 (Per 10 Feet)

  • $940.99 (Per 20 Feet)

  • $4,704.94 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S41510CT00
Manufacturer
Calbrite
Manufacturer's Part Number
S41510CT00
Description
1-1/2'' SS304 Rigid Conduit, 10' W/Coupling
Rigid Stainless Steel 304 Conduit With Coupling 1-1/2" Trade Size 10 Feet Long Ul Listed UL6A E230584 Ansi C80.1
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
847656000059 / 00847656000059
Weight per unit
26.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$47.05 (Per Foot)
Carton
$470.49 (Per 10 Feet)
Standard Packaging
$940.99 (Per 20 Feet)
Resources
Images
 
 
S41510CT00 - Small Image
 
S41510CT00 - Large Image
Attachments
 
 
S41510CT00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
connection
NPT Threaded Coupling
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Length
10
Descriptions
Product Type
1-1/2" X 10' SS304 Conduit W/ Coupling
Description
1-1/2'' SS304 RIGID CONDUIT, 10' W/COUPLING
Long Description
Rigid Stainless Steel 304 Conduit With Coupling 1-1/2" Trade Size 10 Feet Long UL Listed UL6A E230584 ANSI C80.1
extra long description
CAL S41510CT00 1-1/2" X 10' SS304 C
Additional Information
Wall Thickness
.290
Inside Diameter
1.610
outside diameter
1.9
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S41510CT00
GTIN
00847656000059
UPC
847656000059
Taxonomies, Classifications, and Categories
Type
Stainless Steel Rigid Conduit
Category Description
Stainless Rigid Conduit
Trade Size
Trade Size
1.5
Availability
minimum qty
10
Packaging
Weight per foot
26.3
Carton
10
Package
20
Uses, Certifications, and Standards
Application
INSTALLED INDOORS OR OUTDOORS, EXPOSED OR CONSEALED
standard
UL6A ANSI C80.1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat