S45810ST58 - 1-5/8" X 1-5/8" SS304 Slotted Strut

Calbrite

  • $24.88 (Per Foot)
  • $24.88 (Per Foot)

  • $2,487.69 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S45810ST58
Manufacturer
Calbrite
Manufacturer's Part Number
S45810ST58
Description
1-5/8" X 1-5/8" SS304 Slotted Strut
Stainless Steel 304 Slotted Strut 1-5/8" X 1-5/8"-Usa
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/EAN/GTIN
847656002688 / 0847656002688 / 00847656002688
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$24.88 (Per Foot)
Carton
$24.88 (Per Foot)
Resources
Images
 
 
S45810ST58 - Large Image
Attachments
 
 
S45810ST58 - Specification Sheet
Brochures
 
 
S45810ST58 - Brochure
Other Links
 
 
S45810ST58 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Silver
Dimensions and Weight
Height
1-5/8
Width
1-5/8
Length
120
Descriptions
Description
1-5/8" X 1-5/8" SS304 SLOTTED STRUT
similar brands
Unistrut
Long Description
Stainless Steel 304 Slotted Strut 1-5/8" X 1-5/8"-USA
Product Type
1-5/8X1-5/8 SS304 Slot Strut
extra long description
CAL S45810ST58 1-5/8X1-5/8 SS304 SL
Short Description
SS_58 SLT STRT
Features
The metal framing system is based on the use of a continuous slotted channel, and a series of brackets and fittings, which can be fastened to it at any point. Channel and components, racks, supports for conduit, wiring, electrical equipment, machine frames, and a limitless variety of structures can be built rapidly, simply and economically.
Also Known As...
Strut channel
Strut
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S45810ST58
GTIN
00847656002688
UPC
847656002688
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Trade Size
Trade Size
1-5/8
Packaging
Weight
1.70
Weight per foot
1.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat